Beli bevel angle di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Shinwa Rules Japanese Sliding BevelDeskripsi:-Can be adjusted to any angle.-Sliding bevel can be fixed at any angle with screw stoppers.-Scribing and drawing of any angle.-For scribing dovetail or ink scribing.atribut:
- Type: Japanese Sliding Bevel
- Volume: 1 unit
- Shinwa Rules Japanese BevelDeskripsi:-Can be adjusted to any angle.-Sliding bevel Can be fixed at any angle with screw stoppers.-Scribing and drawing of any angle.-For Scribing dovetail or ink scribing.atribut:
- Volume: 1 unit
- Type: Japanese Bevel
- Shinwa Rules Aluminium Sliding Bevelatribut:
- Volume: 1 unit
- NITTO KOHKI Electric Mini Beveleratribut:
- Cable Length (m): 2.5
- Chamfer: Straight
- Chamfer Angle (°): 15 - 45
- No Load Speed (rpm): 11000
- Kennedy Carpenters Rosewood Sliding BevelDeskripsi:Used for marking regular and irregular angles. The 9 Inch sliding steel blade can be locked into any position using the brass thumbscrew. Rosewood stock with brass tips for greater wear resistance.atribut:
- Graduation Type: 9 Inch
- Type: Bevel
- Finish/Coating: Uncoated
- Material: Rosewood/ Brass
- Angle Type: Marking Regular And Irregular Angles
- Blade Dimensions: 220mm x 25mm
- Blade Width: 25mm
- Color: Black
- Features: Sliding Bevel,Folding
- Blade length: 220mm
- Shinwa Rules Straight Silver (with Stopper)atribut:
- Material (stopper): brass
- Body Material: Stainless steel (silver finish)
- G.A.L Hi-Lo Welding Gauge #1atribut:
- Material: Stainless steel construction
- Satisfy Fit-Up Code: ASME, ANSI, API, & Military
- Shinwa Rules Straight RulerDeskripsi:- Hard chrome finish provides its surface with excellent durability and prevents glare on the scale for high readability.- Etching and plating finish maintains its performance even under harsh conditions.- For measuring length, drawing lines and marking.atribut:
- Material: Stainless Steel
- Shinwa Rules Mitre Squareatribut:
- Volume: 1 unit
- Sherwood Dovetail Cutteratribut:
- Material: High Speed Steel
- Finish/Coating: Uncoated
- Shank type: Threaded
- Shank Diameter: 12mm
- Cutter Form: Corner Angle
- System of Measurement: Metric
- Niigata Seiki (SK) Steel Pin Gauge Set AA 6.6 Seriesatribut:
- Hardness: HV 650 or more
- Roundness/Cylindricity (µm): 0.5
- Diameter Precision (µm): ± 0.8
- KHK Steel WormDeskripsi:-General popular type worm at low price having versatility.
- Niigata Seiki (SK) Bevel BoxDeskripsi:Bevel Box (BB-180 & BB-180A)For all processes that require precise angle measuremnetZero setting at desire positionauto power off fucntion (after 5 min.)Battery power one CR2032Operating Temperature 5-45 degrees ; Accuracy +/- 0,2 degrees ; Range 180 degrees.For Bevel Bo
Daftar Harga bevel angle Terbaru January 2026
| Shinwa Rules Japanese Sliding Bevel | Rp159.900 |
| Niigata Seiki (SK) Welding Gauge | Rp779.900 |
| Shinwa Rules Japanese Bevel | Rp109.900 |
| Shinwa Rules Aluminium Sliding Bevel | Rp639.900 |
| NITTO KOHKI Electric Mini Beveler | Rp22.999.900 |
| Kennedy Carpenters Rosewood Sliding Bevel | Rp729.900 |
| Shinwa Rules Straight Silver (with Stopper) | Rp179.900 |
| G.A.L Hi-Lo Welding Gauge #1 | Rp4.699.900 |
| Shinwa Rules Straight Ruler | Rp46.900 |
| Shinwa Rules Mitre Square | Rp309.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)




















































































































































%20%26%20Pengelasan/Produk%20Las/Pengukur%20Las/Welding%20Gauge/Niigata%20Seiki%20(SK)%20Welding%20Gauge/f0P101502540-4.jpg)




/P102951990-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Pengukur%20Las/Welding%20Gauge/G_A_L%20Hi-Lo%20Welding%20Gauge%20%231/P102046579-1.jpg)





%20Steel%20Pin%20Gauge%20Set%20AA%206_6%20Series/P101001122-3.jpg)

%20Bevel%20Box/P101502342-1.jpg)